Shop All Coffee & Hot Beverage Dispensers
Terra
Terra TR230-4NF Terra Draft Tower - Stainless Steel - No Flange - Glycol Cooled - 4 Faucets (18 1-8 in. Wide)
Mfr # TR230-4NF
Zoro # G804056873
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Terra
- MFR # TR230-4NF
- Zoro # G804056873
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Description
Set your bar up the right way with this Terra draft beer tower!.
The elegant, T-shaped design (with smooth-edged, flange-free construction), is made from insulated high-shine stainless steel, guaranteeing that this draft tower is a practical, stylish addition to any bar. Included faucets, shanks, and beer lines for three to six taps make it easy to get it up and running in your bar. Glycol lines are pre-installed and ready to attach to a glycol system for worry-free beer line cooling.
With dependable dispensing and modern good looks, the Terra draft beer tower offers you everything you need for your bar!.
Made of stainless steel.
Fully insulated interior.
Glycol lines installed.
Comes pre-assembled with faucets and shanks.
Overall tower height: 15 1/2”.
Height from bar top to faucet: 12”.
Tower diameter: 3 3/16”.
4 faucet model has 4 3/8” between faucets.
5’ long vinyl product lines are 3/16” inside diameter.
Glycol lines are 3/8” outside diameter copper.
(1) Terra stainless steel draft beer tower.
(1) Mounting hardware.
The elegant, T-shaped design (with smooth-edged, flange-free construction), is made from insulated high-shine stainless steel, guaranteeing that this draft tower is a practical, stylish addition to any bar. Included faucets, shanks, and beer lines for three to six taps make it easy to get it up and running in your bar. Glycol lines are pre-installed and ready to attach to a glycol system for worry-free beer line cooling.
With dependable dispensing and modern good looks, the Terra draft beer tower offers you everything you need for your bar!.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE CCA OUTBD M1 CN VSP 220V NO HT (F037044860-1)
- TRUE Heater, Evaporator Drain Tube (801805)
- HATCO Gear Motor For - Part# 2-12-076-00 (2-12-076-00)
- ATOSA Door White Switch (W0308012)
- RAIN BIRD 1/2 in. D X 0.81 in. L MPT to Barb Adapter (SWGA050S)
- SQWINCHER Pump Spout, Liquid Concentrate, 1 Oz. (158500101)
- BUNN Decanter, Coffee(Regular) For Bunn - Part# Bu06100-0124 (BU06100-0124)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Black Onyx (NIC10BSPBBX)
- THERMOS Vacuum Insulated Carafe, Lever Lid, 34 oz (TGS10SC)
- 1 Parker Rose Gold Electric Tea Kettle (5044)
- TABLECRAFT Beverage Dispenser, 5 gal, Stainless Steel (85)
- Terra Coffee & Hot Beverage Dispensers