Shop All Coffee & Hot Beverage Dispensers
Terra
Terra TR224-3 Stainless Steel Terra-3 3 Faucet Draft Beer Tower - 3.3 Inch Column - Glycol Cooled
Mfr # TR224-3
Zoro # G604056875
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Terra
- MFR # TR224-3
- Zoro # G604056875
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Description
These draft beer towers are constructed of polished stainless steel with 3.3" diameter columns. Polished stainless steel does not pit or chip like chrome. This model sports three faucets, all connected with 5' x 3/16" ID clear keg beer tubing. This tower is Glycol Cooled.
Dispense System: Glycol Cooled.
Number of Faucets: 3.
Finish: Polished Stainless Steel.
Height: 15.8".
Column Diameter: 3.3".
Faucet Height: 13.6".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Beverage Dispenser, 5 Gal, Brown (1054)
- CARLISLE FOODSERVICE Long Platform Janitorial Cart, Gray (JC1945L23)
- DAVINCI GOURMET Davinci Gourmet Strawberry Banana Smoothie Mix 64 oz. Carton, PK6 (JT02607)
- STAR MANUFACTURING Rocker Switch - Lighted (2E-Z21097)
- WYNDHAM HOUSE Wyndham House 4-bottle Liquor Dispenser (KTLQDSP4)
- PREMIUM LEVELLA 1.8 Qt Stainless Steel Electric Tea Kettlw (PTK5179)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Wood (NIC10BSDW)
- CAMBRO Beverage Container, 16 1/2x 9x 24, Brown (EA500LCD131)
- CREATIVE WARE Stacking Beverage Dispenser 3 Gallon Total (RM-BEV07)
- WYNDHAM HOUSE Wyndham House 3.5 Liter Beverage Dispenser (KTBEVDS)
- SERVICE IDEAS Flow Control Carafe, Vacuum Insulated, 0.6L, Stainless Steel (FCC06SS)
- Terra Coffee & Hot Beverage Dispensers