Shop All Chips, Pretzels and Popcorn
Terra
Real Vegetable Chips Blue, 1 oz Bag, PK24
Mfr # 880781
Zoro # G200920730
product price: $53.89
/pk 24, $2.25/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Blues Sea Salt
- Size 1 oz
- Snack Food Type Chips
- Features Contains Dairy, Contains Nuts
- Weight 2.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terra
- MFR # 880781
- Zoro # G200920730
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1 oz |
Details
Flavor | Blues Sea Salt |
Snack Food Type | Chips |
Item | Food |
Features | Contains Dairy, Contains Nuts |
Weight | 2.5 lbs |
Standards | Contains Nuts |
Capacity | 1 oz |
Packing Type | Bag |
Description
These naturally made potato chips are simply unforgettable. Terra Real Vegetable Chips Blue are made with real blue potatoes, and are a bluish-purple color with a slightly nutty flavor. These GMO-Free and Gluten-Free chips are a healthier way to snack. So whether you're filling up on healthy snacks for lunch, or throwing a few in the car or pantry, there are plenty of Terra Chips to go around!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Water Filter Repl Kit With Twist Cap (203416)
- ZORO SELECT Grade A High Heat Nonfat Dry Milk 25kg (53-3)
- EXCEL BLADES 24" x 36" Self-Healing Cutting Mat w/ Measurement Grid, Green 6pk (60009)
- VULCAN HART Surface Heater 480V 2000W (421240-00003)
- TERRA Terra Chips Blues Potato Chips, PK24 (T78920)
- TERRA Terra Snack Size Sweet Potato Chips, PK24 (T34561)
- TERRA Terra Chip Original Exotic Vegetable Chip, PK8 (T13457)
- TERRA Terra Chips Sweets And Beets, PK12 (T01315)
- TERRA Terra Chip Original Exotic, PK12 (T01451)
- TERRA Terra Original Vegetable Chips, PK24 (T12345)
- FANCY FARMS Fancy Farms Miniature Maxi Kit Popcorn 8 oz., PK36 (4050-60)
- Terra Chips, Pretzels and Popcorn