Shop All TV Antennas
Terk
Terk Technologies XM6 XM Radio Outdoor Home Antenna
Mfr # XM6
Zoro # G304029636
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Terk
- MFR # XM6
- Zoro # G304029636
- Country of Origin China
- Category TV Antennas
Description
The TERK XM-6 outdoor antenna is a high performance antenna designed specifically for XM home receivers and XM Plug and Play systems. This antenna can replace the home antenna that comes with many XM Radio home kits and receivers. The TERK XM6 is weather resistant and is designed to maintain better reception for maximum signal strength. The XM6 comes with a universal mounting bracket that can be installed to a wall, roof, or mast (including a satellite dish mast). The antenna itself has a threaded F-type coaxial connector designed for use with a standard RG-6 coax cable (not included). The included F-type to SMB adapter plugs into the XM tuner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-6010)
- ILC Replacement for Panasonic Cr2354 (CR2354 PANASONIC)
- MIGHTY MAX BATTERY ML26-12 12V 26AH SLA Sealed Lead Acid Battery for UB122260T 40596 (ML26-127)
- AIPHONE Housing Panel (KA-DGR PANEL)
- COMMSCOPE Replacement for Tessco L5sgrip-5ik (L5SGRIP-5IK)
- ACOUSTIC LLKIT30400 30 in. External Cell Antenna Kit for M (AC3574954)
- FIVEGEARS 010-SPS-01990 4 x 6dBi 2.4GHz 5GHz Dual Band WiFi RP-SMA Antennas (FI128519)
- PLUGIT Patriot CB Base 12 m Station Antenna (PL1590372)
- DIRECTV Non Pen Sled Mount (DTVAHNONPEN)
- RCA Antenna Rotator W/Remote (VH226E)
- EVERHARDT Everhardt MS1-W 2 ft. Mobile Scanner Antenna; White (MS1-W)
- Terk TV Antennas