Shop All Antennas
Terk
Dual-Drive Amplified Indoor FM Antenna
Mfr # EDGE
Zoro # G0429266
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna, 75 Ω Transformer, AC, DC Power Adapter
- Shipping Width 2.9 in
- Shipping Length 2.7 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shipping Width | 2.9 in |
Shipping Length | 2.7 in |
Details
Includes | Antenna, 75 Ω Transformer, AC, DC Power Adapter |
Color | Black |
Description
Improve the reception of your favorite hard-to-get FM stations with the TERK Edge Dual-Drive Amplified Indoor FM Antenna. It eliminates the distortion associated with traditional amplified antennas and provides the clearest possible reception of your favorite FM stations. Start enjoying your radio more than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Radial Seal Inner Air, 46672 (46672)
- WESTWARD 5 Tons Air/Hydraulic Service Jack 7" Max. Lifting H., 27" Min. Lifting H (5M456)
- MAIN FILTER ZINGA HE3 Replacement/Interchange Spin-On Filter (MF0411005)
- MEGUIARS Meguiar's Quik Scratch Eraser Kit (G190200)
- TERK Omnidirectional AM/FM Amplified Stereo Indoor Antenna (TOWER)
- TERK Omnidirectional Indoor FM Antenna (FM+)
- RECON .50 CAL BULLET SHAPED EXTENDED RANGE ALUMINUM 8IN SHORTY ANTENNA BLACK (264ANT50BK)
- SEA-DOG Sea-Dog 329950-1 UHF Double Female Standard Connector (329950-1)
- URO PARTS Antenna Mast, 65206930294 (65206930294)
- DV8 OFFROAD 1997-06 JEEP TJ REPLACEMENT ANTENNA BLACK (D-JP-190012)
- FASTTRACK 4 ft. Dual CB Antenna Kit with 3-Way Aluminum SO239 Mirror Mounts; 9 ft. Coax Cable & Pl259 Connectors - Red (FA1320300)
- Terk Automotive Exterior Accessories