Shop All Suspension Hardware & Components
Teraflex
JKU 4-DOOR 4" BASE LIFT KIT W/ VSS 9550 SHOCKS
Mfr # 1251401
Zoro # G202160677
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teraflex
- MFR # 1251401
- Zoro # G202160677
- UPC # 843885044321
- Country of Origin United States
- Category Suspension Hardware & Components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD 14-21 Promaster 159in Wheel Base Floor Mat (89022)
- DAYTON Rotating Disc (G040041-001)
- CLASSIC ACCESSORIES StormPro Heavy Duty Tri-Hull Outboard Cover, 16 ft 6 in - 17 ft 6 in L (20-391-100801-RT)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550587 (P550587)
- TERAFLEX JL 4DR: 3.5" COIL SPRING BASE LIFT KIT – NO SHOCK ABSORBERS (1356000)
- TERAFLEX BALL JOINT HD DANA 44/30 PAIR OF UPPER AND LOWER FOR JK WRANGLER WITH (3442022)
- TERAFLEX JKU 4-DOOR 4" LIFT KIT W/ 8 ALPINE FLEXARMS & TRACK BAR (1156401)
- TERAFLEX JLU 4-DOOR: 1.5 PERFORMANCE SPACER LIFT KIT (1165200)
- TERAFLEX JL/JLU FALCON PROGRESSIVE BUMP STOP KIT (FRONT & REAR) (1959200)
- TERAFLEX BALL JOINT HD DANA 44/30 PAIR OF UPPER AND LOWER FOR JK WRANGLER WITHO (3442002)
- AIRBAGIT AirBagit X2-BJ-CV8200 Balljoint Spacers Chevrolet S10-15 82Xx (X2-BJ-CV8200)
- Teraflex Shocks & Struts and Components