Shop All Electric Drum Pumps
Tera Pump
Metered Ethanol/Methanol/Brake Cleaner Drum Pump
Mfr # TREDRUME-CH-M
Zoro # G703536223
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tera Pump
- MFR # TREDRUME-CH-M
- Zoro # G703536223
- UPC # 816281029384
- Country of Origin Korea, Republic of
- Category Electric Drum Pumps
Description
Metered electric drum pump compatible with ethanol, methanol, DEF and non-chlorinated brake cleaner. An adjustable intake tube allows the TREDRUME-CH-M to fit drums from 15-55 gallons in size. Powerful DC motor can discharge liquids up to 4.2 gallons per minute.
Features:
Compatible with ethanol, methanol, DEF, & non-chlorinated brake cleaner
Telescopic for 15-55 gallon drums
Electric flow meter for precise measurements
Filter equipped intake end
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 22.6~34 inches
Discharge Hose: 79.2 inches
Flow Rate: 4.2 gallons per minute
Features:
Compatible with ethanol, methanol, DEF, & non-chlorinated brake cleaner
Telescopic for 15-55 gallon drums
Electric flow meter for precise measurements
Filter equipped intake end
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 22.6~34 inches
Discharge Hose: 79.2 inches
Flow Rate: 4.2 gallons per minute
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Pedestal, Inlet/Outlet 3/4 In. (6KHN8)
- ACTION PUMP Action Pump Polyethylene Siphon Pump 4007 - for use on 5 Gallon Pails - 2 GPM (4007)
- SPRINGER PARTS Mechanical Seal; Replaces STA-RITE INDUSTRIES S32015 (S32015SP)
- ARO Bracket Asm, 61113 (61113)
- TERA PUMP Electric Drum Pump Telescopic (TREDRUM-T)
- TERA PUMP Battery Powered Fuel Transfer Pump with 10' hose (TREP01-TXL)
- TERA PUMP Metered Electric Drum Pump Telescopic (TREDRUMT-M)
- TERA PUMP Lithiumion Battery Powered Pail Pump (TRPAIL-B)
- TERA PUMP LithiumIon Battery Powered EthanolMethanolBrake Cleaner Drum Pump with Meter (TREDRUME-CH-M-B)
- TERA PUMP Electric Pail Pump with Meter (TRPAIL-M)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731)
- Tera Pump Electric Drum Pumps