Shop All Electric Drum Pumps
Tera Pump
Metered Electric Drum Pump Telescopic
Mfr # TREDRUMT-M
Zoro # G203536228
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tera Pump
- MFR # TREDRUMT-M
- Zoro # G203536228
- UPC # 816281029407
- Country of Origin Korea, Republic of
- Category Electric Drum Pumps
Description
Metered electric drum pump compatible with engine oil, hydraulic fluid, diesel, DEF, and many others. An adjustable intake tube allows the TREDRUMT-M to fit 55 gallon drums up to 275 gallon totes in size. Powerful DC motor can discharge liquids up to 7 gallons per minute.
Features:
Compatible with engine oil, hydraulic fluid, diesele, kerosene, DEF, AG chemicals, antifreeze, washer fluid, and more
Telescopic for 55 gallon drums to 275 gallon totes
Electric flow meter for precise measurements
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 33.5 inches
Discharge Hose: 78.7 inches
Flow Rate: 7.1 GPM (Oil 4.3 GPM)
Features:
Compatible with engine oil, hydraulic fluid, diesele, kerosene, DEF, AG chemicals, antifreeze, washer fluid, and more
Telescopic for 55 gallon drums to 275 gallon totes
Electric flow meter for precise measurements
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 33.5 inches
Discharge Hose: 78.7 inches
Flow Rate: 7.1 GPM (Oil 4.3 GPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER 190 Promo Kit includes (190pump, foam fltr, fntn head) (02273)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR313V)
- ACTION PUMP Bung Adapter, Adapter 63mm Buttress (63MM-25)
- GOULDS WATER TECHNOLOGY 1/25 HP Noryl Centrifugal Pump 100-230V 3/4" HB (E5-NSHNNN3W-14)
- TERA PUMP Lithiumion Battery Powered Pail Pump (TRPAIL-B)
- TERA PUMP Electric Pail Pump with Meter (TRPAIL-M)
- TERA PUMP Ethanol/Methanol/Brake Cleaner Drum Pump (TREDRUME-CH)
- TERA PUMP LithiumIon Battery Powered EthanolMethanolBrake Cleaner Drum Pump with Meter (TREDRUME-CH-M-B)
- TERA PUMP Electric Drum Pump Telescopic with Rechargeable Battery (TREDRUM-TB)
- TERA PUMP LithiumIon Battery Powered Drum Pump with Meter (TREDRUME-M-B)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- Tera Pump Electric Drum Pumps