Shop All Fuel Transfer Pumps
Tera Pump
Manual Siphon Pump for Racing/Utility Jugs
Mfr # TRM20-XL
Zoro # G703536230
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tera Pump
- MFR # TRM20-XL
- Zoro # G703536230
- UPC # 816281029643
- Country of Origin Korea, Republic of
- Category Fuel Transfer Pumps
Description
TRM20-XL is an affordable manual fuel transfer pump designed for quick and easy emptying of racing/utility jugs. The TRM20-XL eliminates the lifting of large, heavy, JUGSs and spilling wasted fuel. Up and down operated flexible spring type bellows allow smooth operation and high powered discharge. 1 included adapter fits most of North American racing/utility jugs.
Features:
Compatible with gas, diesel, & kerosene
Securely attaches to fuel can
Ergonomic manual pump grip
Extra long hose length
1 racing/utility jug adapter
Specifications:
Power Source: Manual Operation
Intake Hose: 22.8 inches
Discharge Hose: 50.4 inches
Flow Rate: 3.2 gallons per minute
Features:
Compatible with gas, diesel, & kerosene
Securely attaches to fuel can
Ergonomic manual pump grip
Extra long hose length
1 racing/utility jug adapter
Specifications:
Power Source: Manual Operation
Intake Hose: 22.8 inches
Discharge Hose: 50.4 inches
Flow Rate: 3.2 gallons per minute
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Degassing Valve, CPVC, 1/2", Fkm, Threaded (DGV050V-CP)
- DAYTON NO Mechanical Float Switch 230VAC (6PNV5)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN3)
- AQUAMOTION Recirculation Tanks Single Pipe, Amh3K-7N Under Sink On Demand (AMH3K-7N)
- TERA PUMP DC Powered Portable Pump (TREP03)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRFA01)
- TERA PUMP Fuel Transfer Pump - Manual Pump (TRM20)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRHA01)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1211HL)
- FILL-RITE Fuel Transfer Pump, 24V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR4406H)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- Tera Pump Fuel Transfer Pumps