Shop All Hand Drum Pumps
Tera Pump
Lever Action Barrel Drum Pump
Mfr # TRD490N
Zoro # G603536224
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tera Pump
- MFR # TRD490N
- Zoro # G603536224
- UPC # 816281029131
- Country of Origin India
- Category Hand Drum Pumps
Description
TRD490 Lever-Action Heavy Oil Drum Pump provides a flow rate of up to 10 ounces per stroke • Fits 15 to 55 Gallons with the Adjustable Suction Tube • Built-in 2 inch drum bung adapter fits various drum barrels for vacuum • Commercial-grade lever with comfort grip. For heavy oils(Up to SAE90), diesel, kerosine and motor oils. This pump is not compatible with Water based fluids, acids, anitfreese, gasoline, solvents or dringing water.
Features
• Fits: 50 to 205L Drums (15-55 Gallons)
• Telescopic Intake: Adjustable to fit various Drum Barrel sizes
• No Electricity Required: Utilizes siphon action to transfer liquids by a simple grip and pump
• Fits Various Drum Barrels: Built-in 2 inch drum bung adapter fits various drum barrels for vacuum
• Applicable: Diesel, Kerosene, Lubricating oils up to SAE 90, Works with most Petroleum Based Media
• Works great with farm equipment, Industrial Vehicles and in Automotive Shops
• Backed by a 1-Year Manufacturers Warranty
Features
• Fits: 50 to 205L Drums (15-55 Gallons)
• Telescopic Intake: Adjustable to fit various Drum Barrel sizes
• No Electricity Required: Utilizes siphon action to transfer liquids by a simple grip and pump
• Fits Various Drum Barrels: Built-in 2 inch drum bung adapter fits various drum barrels for vacuum
• Applicable: Diesel, Kerosene, Lubricating oils up to SAE 90, Works with most Petroleum Based Media
• Works great with farm equipment, Industrial Vehicles and in Automotive Shops
• Backed by a 1-Year Manufacturers Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Head, Without Motor (584698)
- CAMPBELL Cap, Drive, 1 1/4 In (MDC5)
- APG Kari float switch - pump up (KA-2L)
- PIUSI Nozzle Spout with Mis-Fill, 6" L (R1917200A)
- TERA PUMP Plastic Rotary Drum Pump (TPRP90P)
- TERA PUMP Segmented Plastic Manual Drum Pump (TRDRUM40)
- TERA PUMP TeraPump TRHA01 Battery Operated Liquid Transfer Pump - 2AA Battery, 2.25 GPM (20039)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (5UWG6)
- ZEELINE Polypropylene Lift Pump 1 Gallon Per 8 Lifts (ZE360)
- DAYTON Hand Drum Pump, Piston, Nylon, 1/4In OD (2UY12)
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 15 gpm (53JU98)
- Tera Pump Hand Drum Pumps