Shop All Fuel Transfer Pumps
Tera Pump
Fuel Transfer Pump - Manual Pump
Mfr # TRM20
Zoro # G103508547
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tera Pump
- MFR # TRM20
- Zoro # G103508547
- UPC # 862946000250
- Country of Origin Korea, Republic of
- Category Fuel Transfer Pumps
Description
The TeraPump TRM20 is an affordable manual fuel transfer pump designed for quick and easy emptying of gas cans of various sizes. The TRM20 eliminates the lifting of large, heavy, gas cans and spilling wasted fuel. Up and down operated flexible spring type bellows allow smooth operation and high powered discharge. 3 included adapters allow the pump to fit 98% of North American fuel cans.
Features:
Compatible with gas, diesel, & kerosene
Securely attaches to fuel can
Ergonomic manual pump grip
3 different fuel can adapters to fit all major brands
Specifications:
Power Source: ManualOperation
Intake Hose: 16.7 inches
Discharge Hose: 26.5 inches
Flow Rate: 3.2 gallons per minute
Features:
Compatible with gas, diesel, & kerosene
Securely attaches to fuel can
Ergonomic manual pump grip
3 different fuel can adapters to fit all major brands
Specifications:
Power Source: ManualOperation
Intake Hose: 16.7 inches
Discharge Hose: 26.5 inches
Flow Rate: 3.2 gallons per minute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34)
- PIUSI USA Hand Pump Fuel, Rotary (F00332510)
- DAYTON Impeller (PPL2214PG)
- FINISH THOMPSON Air Operated Drum Pump, 1/2 HP (EFS-40/S4)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRFA01)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRHA01)
- TERA PUMP Manual Siphon Pump for Racing/Utility Jugs (TRM20-XL)
- TERA PUMP DC Powered Portable Pump (TREP03)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012AD)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- FILL-RITE Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-120NB-PX)
- Tera Pump Fuel Transfer Pumps