Shop All Electric Drum Pumps
Tera Pump
Ethanol/Methanol/Brake Cleaner Drum Pump
Mfr # TREDRUME-CH
Zoro # G403536219
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tera Pump
- MFR # TREDRUME-CH
- Zoro # G403536219
- UPC # 816281029285
- Country of Origin Korea, Republic of
- Category Electric Drum Pumps
Description
Electric powered drum pump compatible with ethanol, methanol, DEF and non-chlorinated brake cleaner. An adjustable intake tube allows the TREDRUME-CH to fit drums from 15-55 gallons insize. Powerful DC motor can discharge liquids up to 4.2 gallons per minute
Features:
Compatible with ethanol, methanol, DEF, & non-chlorinated brake cleaner
Telescopic for 15-55 gallon drums
Filter equipped intake end
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 22.6 to 34 inches
Discharge Hose: 79.2 inches
Flow Rate: 4.2 gallons per minute
Features:
Compatible with ethanol, methanol, DEF, & non-chlorinated brake cleaner
Telescopic for 15-55 gallon drums
Filter equipped intake end
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 22.6 to 34 inches
Discharge Hose: 79.2 inches
Flow Rate: 4.2 gallons per minute
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECK PUMPS Speck Pumps 2920343310 20 mm Shaft Seal Pump (2920343310)
- PULSAFEEDER KOPkit (NCKA3HPAP1)
- IFM Flow Sensor, 0-19.5 fps, 100mm Probe (SA4110)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (666250-G22-C)
- TERA PUMP LithiumIon Battery Powered Drum Pump with Meter (TREDRUME-M-B)
- TERA PUMP Electric Drum Pump (TREDRUME)
- TERA PUMP Electric Drum Pump Telescopic with Rechargeable Battery (TREDRUM-TB)
- TERA PUMP Battery Powered Fuel Transfer Pump with 10' hose (TREP01-TXL)
- TERA PUMP LithiumIon Battery Powered EthanolMethanolBrake Cleaner Drum Pump (TREDRUME-CH-B)
- TERA PUMP Drum Pump - 12v DC Cable (TREDRUMDC)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXK1)
- Tera Pump Electric Drum Pumps