Shop All Electric Drum Pumps
Tera Pump
Electric Drum Pump Telescopic
Mfr # TREDRUM-T
Zoro # G303536227
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tera Pump
- MFR # TREDRUM-T
- Zoro # G303536227
- UPC # 862946000274
- Country of Origin Korea, Republic of
- Category Electric Drum Pumps
Description
TREDRUM-T is an affordable electric powered pump compatible with 55 Gal. drums up to 275 Gal totes. Compatible with engine oil, hydraulic fluid, diesel, DEF, water, antifreeze, agricultural chemicals and many more. The TREDRUM-T transfers at a rate up to 7 GPM reducing time and energy over manual hand pumps. Powered by plug-in 110-Volt AC adapter.
Features:
Compatible with engine oil, hydraulic fluid, diesele, kerosene, DEF, AG chemicals, antifreeze, washer fluid, and more
Telescopic for 55 gallon drums to 275 gallon totes
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 33.5 to 49 inches
Discharge Hose: 78.7 inches
Flow Rate: 7.1 GPM (Oil 4.3 GPM)
Features:
Compatible with engine oil, hydraulic fluid, diesele, kerosene, DEF, AG chemicals, antifreeze, washer fluid, and more
Telescopic for 55 gallon drums to 275 gallon totes
Specifications:
Power Source: 110V AC plug-in
Intake Hose: 33.5 to 49 inches
Discharge Hose: 78.7 inches
Flow Rate: 7.1 GPM (Oil 4.3 GPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ59)
- INDIAN 5-Gallon Tank Fire Pump (190387)
- DAYTON Spring, PPO3ZN001G (PPO3ZN001G)
- SEACHOICE 12V Automatic Bilge Pump, 4A, 1100 GPH (19351)
- TERA PUMP 3 Gallon Jug and Fuel Transfer Pump Combo (TRJ3XLR)
- TERA PUMP Metered Electric Drum Pump (TREDRUME-M)
- TERA PUMP LithiumIon Battery Powered Drum Pump with Meter (TREDRUME-M-B)
- TERA PUMP Electric Pail Pump with Meter (TRPAIL-M)
- TERA PUMP Battery Powered Fuel Transfer Pump with AutoStop (TRHA03)
- TERA PUMP LithiumIon Battery Powered EthanolMethanolBrake Cleaner Drum Pump with Meter (TREDRUME-CH-M-B)
- FINISH THOMPSON. Finish Thompson ODP Variable Speed Electric Drum Pump Motor Only, 1/2HP, 115V 60Hz, (106655)
- Tera Pump Electric Drum Pumps