Shop All Fuel Transfer Pumps
Tera Pump
DC Powered Portable Pump
Mfr # TREP03
Zoro # G603536231
product price: $89.99
/ea
Free Shipping & Returns
$89.99
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
- Brand Tera Pump
- MFR # TREP03
- Zoro # G603536231
- UPC # 862946000243
- Country of Origin Korea, Republic of
- Category Fuel Transfer Pumps
Description
The TeraPump TREP03 is an electric fuel transfer pump for use in the garage, field, shop, or anywhere else where fuel needs to be transfered. With a powerful DC motor, the TREP03 can discharge liquids up to 2.8 GPM. The extended 8 ft. discharge allows you to pump into hard to reach places. Our Total Flow Control Nozzle provides a clean and easy transfer saving time and energy.
Features:
Compatible with gas, diesel, kerosene, DEF, antifreeze, ag chemicals, and more
Quick stop & flow control safety nozzle
Extra long discharge hose
Secifications:
Power Source: 4 AA batteries
Intake Hose: 18 inches
Discharge Hose: 35 inches
Flow Rate: 2.4 gallons per minute
Features:
Compatible with gas, diesel, kerosene, DEF, antifreeze, ag chemicals, and more
Quick stop & flow control safety nozzle
Extra long discharge hose
Secifications:
Power Source: 4 AA batteries
Intake Hose: 18 inches
Discharge Hose: 35 inches
Flow Rate: 2.4 gallons per minute
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
- GOULDS WATER TECHNOLOGY 2 HP 2" Manual Submersible Sewage Pump 460V (WS2034BHF)
- STENNER Pump Head Assembly, #7X S4QP (S4107X-1)
- LIBERTY PUMPS Grinder Pump System, Duplex, 115V (P682XPRG101)
- DAYTON Suction Sleeve (PP60321G)
- TERA PUMP Fuel Transfer Pump - Manual Pump (TRM20)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRFA01)
- TERA PUMP Manual Siphon Pump for Racing/Utility Jugs (TRM20-XL)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRHA01)
- GROZ Transfer Pump, Electric, DEF, 115V, 115VAC, 9 Max. Flow Rate , 1/2 HP, Polypropylene (47500)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in FNPT Inlet (FR4219H)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012AD)
- Tera Pump Fuel Transfer Pumps