Tera Pump

Battery Powered Fuel Transfer Pump with 10' hose


product price: $62.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Model TREP01TXL Telescopic Fuel Transfer Pump with 10ft Hose Flow Rate of 24 Gallons per Minute Flow Control Allows for quick starting and stopping Discharge Hose Length of 10 ft 115inch Nozzle Fits gas cans 5 gallons pails to 20 Gallon Drums Operates with Two 2 D Batteries, Not IncludedApplicationGasoline, diesel, DEF AdBlue, nonpotable water, kerosene, antifreeze, windshield washer fluid, mild detergents, agricultural chemicals light oils NOT Compatible with Acetone, benzene, cresol, ethyl, phenol and moreModel TREP01TXLCH CHEMICAL BASTTERY POWERED TELESCOPIC TRANSFER PUMP Flow Rate of 21 Gallons per Minute Telescopic Intake Tube Length 15 in to 20 in Discharge Hose Length of 10 ft 124inch Nozzle Fits gas cans 5 gallons pails to 20 Gallon DrumsFEATURES 1520 telescopic intake tube to fit gas cans, racingutility jugs, and small drums XL extended 10foot discharge hose Applicable Liquids Methanol, Ethanol, NonChlorinated Brake Cleaner, and DEF Powered by 2 D batteriesnot included Quick Stop Manual Safety NozzleNOT CompatibleE85, E15, E30, Gasoline or Diesel will damage the Circuit Board and pump will cease to workTRPAILB LITINIUM BATTTERY OPERATED PAIL PUMPFEATURES Pumps up to 45 gallons per minute Oil 14 GPM 6' Discharge Hose Lid included Flow control quickstop safety nozzle Telescopic to fit larger buckets and pails from 17 up to 22 inches in height Powered by a rechargeable LITHIUMION battery packApplicable Liquids Engine oil, Hydraulic fluid, Gasoline, Diesel, DEF, Agricultural Chemicals, Kerosene, Antifreeze, Windshield Washer Fluid, Mild Detergents

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.