Shop All Fuel Transfer Pumps
Tera Pump
Battery Powered Fuel Transfer Pump
Mfr # TRFA01
Zoro # G803536215
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tera Pump
- MFR # TRFA01
- Zoro # G803536215
- UPC # 862946000212
- Country of Origin Korea, Republic of
- Category Fuel Transfer Pumps
Description
The TeraPump TRFA01 is world's first with auto-stop and overflow protection. The TRFA01 eliminates the lifting of large, heavy, gas cans and spilling wasted fuel. Our exclusive design makes transferring fuel to cars, trucks, off road vehicles, boats, mowers and more, painless and hassle free. The built-in advanced auto-stop feature automatically stops when the transfer process is complete so you just sit back and watch it work. 3 included adapters allow the pump to fit 98% of North American fuel cans and 4 AA batteries (not included) pump up to 2.4 GPM for a quick and easy transfer.
Features:
Compatible with gas, diesel, & kerosene
Auto stops when tank is full
Securely attaches to fuel can
3 fuel can adapters to fit all major fuel can brands
For 2-6 gallon fuel cans
Specifications:
Power Source: 4 AA batteries
Intake Hose: 18 inches
Discharge Hose: 35 inches
Flow Rate: 2.4 gallons per minute
Features:
Compatible with gas, diesel, & kerosene
Auto stops when tank is full
Securely attaches to fuel can
3 fuel can adapters to fit all major fuel can brands
For 2-6 gallon fuel cans
Specifications:
Power Source: 4 AA batteries
Intake Hose: 18 inches
Discharge Hose: 35 inches
Flow Rate: 2.4 gallons per minute
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Zp Rdhd Screw, 10-32 x 3/4 In. (PP60202AG)
- STENNER Dual Head Pump Adj Rate 170JL5 170GPD 25Psi 3/8"W (170JL5A3STAA)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ58)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 83 ft. (1BF82034)
- TERA PUMP DC Powered Portable Pump (TREP03)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRHA01)
- TERA PUMP Manual Siphon Pump for Racing/Utility Jugs (TRM20-XL)
- TERA PUMP Fuel Transfer Pump - Manual Pump (TRM20)
- GPI Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/10 HP, Cast Aluminum, 3/4 in NPT Inlet (147000-01)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4210HBFQ)
- Tera Pump Fuel Transfer Pumps