Wall Mounted Mail Box with Retrieval Door & Newspaper Compartment; Silver
Mfr # TE725611
Zoro # G503782240
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tepee Supplies
- MFR # TE725611
- Zoro # G503782240
- UPC # 657248343019
- Country of Origin China
- Category Mailboxes
Description
We provide best quality of products in Driveway Gates, Pedestrian Gates, Solar Panels, Swing and Sliding Gate Openers, Retractable Awnings, Drywall Sanders and many more. We have a broad range of driveway gates, gate openers and gate accessories under the "Build It Yourself category for easy accessibility.
The Steel Horizontal Wall Mount Mailbox is constructed from durable steel and features a silver coat finish for lasting color and shine that can withstand exposure to the weather elements. Here is a steel mail box that is designed for many purposes. It stores your large and small mail from the post office or any other shipping company. The mailbox is a classic shape and design offering a simplistically clean beauty yet functionality to your home's exterior. It's a high quality Mail Box with 2 keys and wall fixings. Feature: Large size - holds plenty of mail. It is a quality postbox, nice thick metal, weather resistant, and lockable. Wall mounted. Top loading postbox easily fitted on to a wall or post. Panel design makes it easy to see if you have mail.
Includes- 1 x mail box, 2 x key, wall fixings included
- Color: Silver
- Slot Size: 11" x 1.5"
- Dimension 13.1" H x 3.5" W x 11.8" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES New Sprouts® Fresh Picked Fruit And Veggie Tote (9722)
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- SCHOOL SMART BINDER D-RING 3 IN WHITE (2006478)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 18", Kraft, 25/Bundle (22XK48)
- SALSBURY INDUSTRIES Receptacle, Aluminum, Powder Coated, 1 Doors, Surface, Surface Mounting (2256ALM)
- CHILDCRAFT Vertical Mailbox Unit, 30 Compartments, 29-1/2 x 14-3/4 x 35-3/4 Inches (1439525)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox Pewter (6300P-10)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Red with Silver Flag (7600R)
- GIBRALTAR MAILBX MADISN PM T1BRNZ by MfrPartNo (MM110V01)
- HILLMAN Hillman Group 842274 3 in. Black & White Vinyl Square Cut Self Adhesive Number (842274)
- ARCHITECTURAL MAILBOXES Centennial Mailbox Pwtr (950020P-10)
- Tepee Supplies Mailboxes