Shop All Tarps
Tepee Supplies
Medium Duty Tarp, Brown/Green
Mfr # TE2515102
Zoro # G709100077
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Green
- Tarp Strength Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tepee Supplies
- MFR # TE2515102
- Zoro # G709100077
- UPC # 745704058215
- Country of Origin China
- Category Tarps
Details
Color | Brown/Green |
Tarp Strength | Medium Duty |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Handle Shovel/Scoop, Wood, 30 In L (66702)
- FIMCO Adjustable Brass Sprayer Nozzle (7771771)
- MTD Actuator-Lug (731-10483A)
- CAMCO ELECTRIC CABLE HATCH W/O BACK, BLACK (55066)
- TEPEE SUPPLIES 12 x 24 ft. Heavy Duty Canvas Tarp, Olive (TE2515402)
- TEPEE SUPPLIES Heavy Duty Tarp, White (TE2515135)
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X12)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-25X40)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-1012)
- ZORO SELECT 10 ft x 20 ft Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN1)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-8X10)
- Tepee Supplies Tarps