6 x 50 ft. Fence Privacy Screen Mesh Fabric with Grommets; Green
Mfr # TE1496690
Zoro # G103712494
Product Information
- Brand Tepee Supplies
- MFR # TE1496690
- Zoro # G103712494
- UPC # 780997014326
- Country of Origin China
- Category Fencing Hardware
Description
We provide best quality of products in Driveway Gates, Pedestrian Gates, Solar Panels, Swing and Sliding Gate Openers, Retractable Awnings, Drywall Sanders and many more. We have a broad range of driveway gates, gate openers and gate accessories under the "Build It Yourself category for easy accessibility.
6' x 50' fence privacy screen is ideal for commercial and residential fences needing a combination of privacy, air flow. This privacy screen is the most economical solution to provide the privacy you need and a clean look for any fence area, construction site, special event, back yard, or fence barrier, and is a perfect complement to landscapes and residential backyards. 50' long x 6' tall - fits perfect on 6' tall fence. Double grommets on every corner edge for extra strength. Perfect for home, court, pool, garden yard or construction. Visibility blockage: 88%-90% high quality polyethylene knitted design privacy screen. It's UV resistant, tape and aluminum rust free grommets placed evenly on all 4 sides, zip ties included.
Specifications- Color: Green
- Size: 6' x 50'
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO ENGINEERING WirthCo 24125 MinBlade Fuse - 25 Amp (Clear), Pack of 5 (24125)
- CHAMPION SPORTS Rope, 16ft., Jump, Assorted (PR16)
- AMERICAN FIRE GLASS Onyx Recycled Fire Pit Glass, Medium, 10 Lb Bag (CG-ONYX-M-10)
- JOHN DEERE COMPOST FORK 5TN D-HNDL (BPJ-5D-JD)
- TEPEE SUPPLIES ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (TE3304276)
- ZORO SELECT Post Hinge, Steel, 2-3/8 In Dia. (4LVH4)
- FI-SHOCK T-POST INSUL EXTEN LENGT (SNUG-X5TP-15)
- MUELLER 100-408Nl 2 Nl Brass Import Gate (100-408HC)
- UFP RETAIL Pineapple Post Top (106092)
- STEPHENS PIPE & STEEL Tension Bar, Steel (HD10050RP)
- PARKER MC CRORY 693 Parmak 492 ft Underground Insulated Cable Black (145394)
- Tepee Supplies Fencing Hardware