6 x 50 ft. Fence Privacy Screen Mesh Fabric with Grommets; Beige
Mfr # TE882144
Zoro # G503712346
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tepee Supplies
- MFR # TE882144
- Zoro # G503712346
- UPC # 727272054608
- Country of Origin China
- Category Fencing Hardware
Description
We provide best quality of products in Driveway Gates, Pedestrian Gates, Solar Panels, Swing and Sliding Gate Openers, Retractable Awnings, Drywall Sanders and many more. We have a broad range of driveway gates, gate openers and gate accessories under the "Build It Yourself category for easy accessibility.
6' x 50' fence privacy screen is ideal for commercial and residential fences needing a combination of privacy, air flow. This privacy screen is the most economical solution to provide the privacy you need and a clean look for any fence area, construction site, special event, back yard, or fence barrier, and is a perfect complement to landscapes and residential backyards. 50' long x 6' tall - fits perfect on 6' tall fence. Double grommets on every corner edge for extra strength. Perfect for home, court, pool, garden yard or construction. Visibility blockage: 88%-90% high quality polyethylene knitted design privacy screen. It's UV resistant, tape and aluminum rust free grommets placed evenly on all 4 sides, zip ties included.
Specifications- Color: Beige
- Size: 6' x 50'
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE ORION Privacy Screen Fence, Black, 5 ft. x 50ft. (10-112)
- AGRI-FAB 130 lb. capacity Tow Spreader (45-0463)
- C&S PRODUCTS Bird Nuggets Peanut Flav (06105)
- AP PRODUCTS AP Products 018-1097 Foam D Seal W/ Hats 1 in. X 1 in. X 50 ft. (018-1097)
- TEPEE SUPPLIES GG1300USOL ETL Listed Solar Kit Swing Gate Opener For Dual Gates Up To 1300-lb (TE3314830)
- TEPEE SUPPLIES ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (TE3304276)
- GHOST CONTROLS Dual Gate Opener Kit (GH600680)
- PATIOPLUS Resin Cape Cod Style Garden Fence, 50 ft. (PA99336)
- YARDGARD Chain Link Wood Adaptor Set, 2-3/8" (328594C)
- HOMEWERKS Valve 1/2 Nl Brass Import Gate (100-453NL)
- DARE PRODUCTS Dare Products 2799-25 Heavy Duty Porcelain Insulator (145619)
- Tepee Supplies Fencing Hardware