Shop All Fencing Hardware
Tepee Supplies
4 in. U-Groove Gate Wheel for Sliding Gates for U-Shape Tracks
Mfr # TE1489606
Zoro # G403712545
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tepee Supplies
- MFR # TE1489606
- Zoro # G403712545
- UPC # 780997083148
- Country of Origin China
- Category Fencing Hardware
Description
We provide a wide assortment of garden and lawn products that are in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- high quality engineered galvanized 4 inches (100mm) wheel in housing
- Comes with bearing for round profile tracks suitable for flat mounting under the gate
- Designed for loads up to 800Lb (350kg)
- Never needs greasing or maintenance
- Diameter: 4 in.
- Size: 4 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS Double Wall Party Tub, 1.5 Gallon, Stainless Steel, Brushed (PT2BS)
- PATIOPLUS 15 x 15 in. Boston Terrier St. Patricks Day Shamrock Portrait Garden Size Flag (PA714089)
- WATER RIGHT 100 Ft Soaker Hose 12 (SKR-100-MU)
- MTD Shaft-Spindle 6.65 (938-04233)
- TEPEE SUPPLIES ETL Listed Accessories Kit & Swing Gate Opener for Dual Swing Gates up to 1300 lbs (TE3304276)
- FARMGARD T-Post Clips, 1.33 lb./Linear Ft. (901169B)
- NATIONAL HARDWARE 12 in. L Zinc-Plated Silver Steel Cane Bolt (N152-058)
- DARE PRODUCTS 1012 Hamm Fence Tool (3001)
- NUVO IRON 4 x 4 BLACK EAZYCAP PATENTED PYRAMID USA POST CAPS (US-PCP11BLK)
- GALLAGHER NORTH AMERICA 48 Poultry Netting (A207015)
- HARDIN Gas Powered T-Post Driver Fence Post Driver Jack Hammer Pickett (GPD1-JH55)
- Tepee Supplies Fencing Hardware