Shop All Lawn Mower Blades & Attachments
Tepee Supplies
21 x 4.25 in. Blade for Honda
Mfr # TE783808
Zoro # G804149100
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tepee Supplies
- MFR # TE783808
- Zoro # G804149100
- UPC # 723902752203
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Description
Features
- Fits 21" walk behind models including hrx217
- Fits 2010 and newer walk behind mowers
- Replaces honda no 72511-vh7-000 and 72511-vl0-s00
- Center hole diameter .804"
- Lawn mower replacement blades meet or exceed oem specifications
- Color: Black
- Blade: 21" x 4.25"
- Country of Origin: USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVYLOR Quikpak K1 Coverless Sit-On-Top Kayak (2000014137)
- OREGON Gator G5 Blade, 16-15/16" L, 3" W (596-354)
- ZORO SELECT Right Hand Single Shank Body Nozzle (3JEZ5)
- STENS Steel Ball Bearing Wheel 6 X 150 Universal Lawn Mower Wagon 185-009 (185-009)
- OREGON Mower Blade (92-038)
- SUNBELT BLADE-MOWER, PRED, 19", 7/8", MULCH 19" x2.5" x1" (A-B1PD5172)
- STENS New 309-200 Turbo Segmented Blade For Arbor Size 20 Mm, Max Rpm 5460, Segment Height 15 Mm (309-200)
- OREGON Oregon Mulching Blade, Gator G6, 21-9/16" (391-612)
- SUNBELT BLADE-MOWER, 14-5/8", 5PT 14" x3" x1" (A-B1HV2201)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- STENS Hi-Lift Blade 330-719 For John Deere L120 , L130 Gx20250 Lawn Tractor (330-719)
- Tepee Supplies Lawn Mower Blades & Attachments