Shop All Task Lighting
This Product is Discontinued
Tensor
LED Magnifier Desk Lamp, Black (Discontinued)
Mfr # 10C-006
Zoro # G2087955
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 1.9 W
- Lumens 300 lm
- Arm Length 17 in
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensor
- MFR # 10C-006
- Zoro # G2087955
- UPC # 022011636665
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 17 in |
Overall Length | 10 3/4 in |
Cord Length | 5 ft |
Power Cord Length | 5 ft |
Overall Height | 10.75 in |
Description
Round Magnifier Light, Arm Reach 17 in, Color Black, Diopter 3, Lighting Technology LED, Magnification 2x, Maximum Brightness 300 lm, Mount Type Weighted Base, Beam Angle 60 Degrees , Cord Wire Gauge 18 AWG, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.