Shop All Task Lighting
This Product is Discontinued
Tensor
LED Dbl Reach Clamp Lamp W/Base, Black (Discontinued)
Mfr # 10C-009B
Zoro # G2087928
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 10 W
- Lumens 500 lm
- Arm Length 35 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensor
- MFR # 10C-009B
- Zoro # G2087928
- UPC # 022011643519
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 35 in |
Cord Length | 5 ft |
Manufacturers Warranty Length | 1 yr |
Description
Pivoting Head Task Light, Color Black, Beam Angle 60 Degrees , Cord Wire Gauge 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.