Shop All Task Lighting
This Product is Discontinued
Tensor
LED Adj Gooseneck Clip Lamp, Silver (Discontinued)
Mfr # 10C-004
Zoro # G2087970
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 2.8 W
- Lumens 200 lm
- Arm Length 16 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensor
- MFR # 10C-004
- Zoro # G2087970
- UPC # 022011636832
- Country of Origin Unknown
- Category Task Lighting
Dimensions
Arm Length | 16 in |
Cord Length | 5 ft |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Gooseneck Task Light, Bulb Wattage 2.8 W, Color Silver, Beam Angle 60 Degrees , Cord Wire Gauge 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.