Shop All Umbrella Bags, Stands & Holders
Tensator
Wet Umbrella Bag Holder, Floor Standing
Mfr # 52391-33S-US
Zoro # G6616416
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Floor Standing
- Finish Satin Black
- Height 52 in
- Width 11 1/2 in
- For Use With 1/4 in Signage (Sold Separately), Umbrella Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensator
- MFR # 52391-33S-US
- Zoro # G6616416
- Country of Origin United States
- Category Umbrella Bags, Stands & Holders
Dimensions
Height | 52 in |
Width | 11 1/2 in |
Details
Item | Umbrella Bag Holder |
Style | Floor Standing |
Finish | Satin Black |
For Use With | 1/4 in Signage (Sold Separately), Umbrella Bags |
ADA Compliance | Yes |
Description
Umbrella Bag Holder, Style Floor Standing, Height 52 in, Width 11 1/2 in, Finish Satin Black, For Use With 1/4 in Signage (Sold Separately), Umbrella Bags, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSEHOLD ESSENTIALS Creative Co-Op 4.5 in. D Wreath (XM8130)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal (DWR4218SD)
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- TENSATOR Umbrella Bags, PK200 (UMBRELLA-BAG)
- RAINBRELLA UMBRELLA MANL 42"" BLUE (48137)
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- TATCO Stand, Wet Umbrella (57019)
- RAINBRELLA UMBRELLA AUTO BLUE 42"" (48135)
- GLARO Wet Umbrella Bag Holder, Wall Mounted (WVBS11BK)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- Tensator Umbrella Bags, Stands & Holders