Shop All Crowd Control Accessories
Tensabarrier
Wall Unit Magnet, Black, Unfinished
Mfr # MAG-HD-3PACK
Zoro # G8506395
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tensabarrier Wall Unit
- Color Black
- Finish Unfinished
- Material Metal
- Includes (3) Magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # MAG-HD-3PACK
- Zoro # G8506395
- Country of Origin United States
- Category Crowd Control Accessories
Details
Item | Wall Unit Magnet |
For Use With | Tensabarrier Wall Unit |
Color | Black |
Finish | Unfinished |
Material | Metal |
Includes | (3) Magnets |
Product Type | Wall Unit Magnet |
Description
Wall Unit Magnet, Product Type Wall Unit Magnet, For Use With Tensabarrier Wall Unit, Includes (3) Magnets, Color Black, Material Metal, Finish Unfinished
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Dogs On Leash Sign, Portrait (OS-NS-A-1824-V-11446)
- HY-KO 5In Yellow Reflective Number 4, 10PK (B00754)
- MARCO Leather Blast Suit - X-Large (1029603)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- Tensabarrier Crowd Control