Shop All Crowd Control Accessories
Tensabarrier
Wall Receiver, Black, Unfinished
Mfr # QW0210
Zoro # G8506185
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Queueway(R) Retractable Belt Barrier
- Finish Unfinished
- Height 4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # QW0210
- Zoro # G8506185
- Country of Origin United Kingdom
- Category Crowd Control Accessories
Dimensions
Height | 4 in |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Height | 4 in |
Details
Item | Wall Receiver |
Color | Black |
For Use With | Queueway(R) Retractable Belt Barrier |
Finish | Unfinished |
Material | Plastic |
Includes | Hardware |
Product Type | Wall Receiver Belt Clip |
Weight | 0.2 lb |
Description
Wall Receiver, Product Type Wall Receiver Belt Clip, For Use With Queueway(R) Retractable Belt Barrier, Includes Hardware, Overall Height 4 in, Weight 0.2 lb, Color Black, Overall Width 1 1/2 in, Material Plastic, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS-FLEX185-2X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- CONDOR Drivers Gloves, Deerskin, L, Gold, PR (4TJV5)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Yellow (503YLW)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- ACCUFORM TRAFFIC DELINEATOR POSTS WITH FBS113ORWT (FBS113ORWT)
- Tensabarrier Crowd Control