Shop All Crowd Control Accessories
Tensabarrier
Wall Receiver, Black, Unfinished
Mfr # 898-P
Zoro # G8505911
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Belt
- Finish Unfinished
- Height 6 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 898-P
- Zoro # G8505911
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 6 in |
Width | 1 1/2 in |
Overall Height | 6 in |
Overall Width | 1 1/2 in |
Details
Item | Wall Receiver |
Color | Black |
For Use With | Belt |
Finish | Unfinished |
Material | Plastic |
Compatible with Manufacturer Model Number | 897 |
Weight | 0.03 lb |
Product Type | Wall Receiver |
Compatible Manufacturer Model Number | 897 |
Compatible Manufacturer Part Number | 897 |
For Use with Mfr. Model Number | 897 |
For Use With Mfr. Model Number | 897 |
Description
Wall Receiver, Product Type Wall Receiver, For Use With Belt, Includes Not Applicable, Overall Height 6 in, Weight 0.03 lb, Color Black, Overall Width 1 1/2 in, Material Plastic, Finish Unfinished, Compatible with Manufacturer Model Number 897
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell North Nitri-Knit Shoulder-Length 22-mil Lined Nitrile Gloves (NK803ES/10)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- CLC WORK GEAR Kneeling Pad, 14 x 21in, Black, NBR (302)
- PARTNERS BRAND Inventory Tags, 3 Part Blank w/Carbon #8, Pre-Wired, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17503)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- Tensabarrier Crowd Control Accessories