Shop All Wall Mounted Retractable Barriers
Tensabarrier
Wall Mount w/Tape, 15 Ft
Mfr # 897-15-S-33-NO-S3X-C
Zoro # G7592916
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 15 ft
- Color Black (Case), Black/White (Tape Stripes)
- Belt Color Black/White
- Overall Height 15 ft
- Belt Pattern Diagonal Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 897-15-S-33-NO-S3X-C
- Zoro # G7592916
- UPC # 094716304170
- Country of Origin United States
- Category Wall Mounted Retractable Barriers
Dimensions
Height (In.) | 15 ft |
Overall Height | 15 ft |
Details
Item | Wall Mount with Tape |
Color | Black (Case), Black/White (Tape Stripes) |
Belt Color | Black/White |
Belt Pattern | Diagonal Stripe |
Frame Color | Black |
Description
Wall Mount with Tape, Belt Color Black/White, Belt Pattern Diagonal Stripe, Frame Color Black, Overall Height 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-146E)
- WEARWELL 8 ft. L x PVC Sponge, 3/8" Thick (451.38X2X8GY)
- MIGHTY LINE Floor marking, Yellow, 3 inx3 in, Roll (3FY)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-C-21-NO-R5X-A)
- TENSABARRIER Belt Barrier, Chrome, Belt Yellow (896-STD-1P-STD-NO-YEX-C)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1P-MAX-NO-L5X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (896-STD-33-STD-NO-B9X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (896-STD-35-MAX-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-30-C-35-NO-D4X-A)
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-15-C-35-NO-D4X-A)
- Tensabarrier Wall Mounted Retractable Barriers