Shop All Crowd Control Accessories
Tensabarrier
V Wall Bracket, Black
Mfr # 730311
Zoro # G6849053
original price:
$29.86
25% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Removable Wall Units
- Color Black
- Finish Black
- Height 3 in
- Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 730311
- Zoro # G6849053
- Country of Origin China
- Category Crowd Control Accessories
Dimensions
Height | 3 in |
Length | 3 3/4 in |
Overall Height | 3 in |
Overall Length | 4 in |
Details
Item | V Wall Bracket |
For Use With | Removable Wall Units |
Color | Black |
Finish | Black |
Includes | Hardware |
Type | V Shape |
ADA Compliance | No |
Weight | 0.1 lb |
Product Type | Wall Mount Receiver |
Description
V Wall Bracket, Product Type Wall Mount Receiver, For Use With Removable Wall Units, Includes Hardware, Overall Height 3 in, Weight 0.1 lb, Color Black, Overall Length 4 in, Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN31)
- MSA SAFETY Combination Cartridge/Filter, Threaded, OV, CL, HC, SD, HF, CD, FM, AM, MA, P100, Magenta, Olive (815182)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-M (RW12L-3ZGR-M)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- Tensabarrier Crowd Control Accessories