Shop All Crowd Control Post & Ropes
Tensabarrier
Tensacone Topper(R), Height 9 In, Orange
Mfr # TC114-30-MAX-NO-D3X-C
Zoro # G2018441
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Color Red/White
- Color Orange
- Overall Length 156 in
- Material Plastic
- Includes 13 ft Tape, Meter Mounting Hole to Fit any Size Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # TC114-30-MAX-NO-D3X-C
- Zoro # G2018441
- UPC # 094704224626
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 156 in |
Overall Height | 3/4 ft |
Overall Width | 3 in |
Maximum Belt Length | 11 7/8 ft |
Outside Diameter | 1/4 ft |
Belt Height | 9 in |
Details
Item | Retractable Barrier Tape |
Belt Color | Red/White |
Color | Orange |
Material | Plastic |
Includes | 13 ft Tape, Meter Mounting Hole to Fit any Size Cone |
Weight | 0.88 lb |
For Use With | Standard Traffic Cones |
Belt Material | Plastic |
Series | Tensacone |
For Use With Product Type | Traffic Cones |
Housing Material | Plastic |
Belt Housing Color | Orange |
Belt End Connection Type | Standard Receiver |
Legend | Blank |
Description
Retractable Barrier Tape, Product Type Barrier Tape, Belt Color Red/White, Belt End Connection Type Standard Receiver, Maximum Belt Length 11 7/8 ft, Belt Height 9 in, For Use With Product Type Traffic Cones, Housing Material Plastic, Belt Material Plastic, Legend Blank, Outside Diameter 1/4 ft, Overall Height 3/4 ft, Weight 0.88 lb, Belt Housing Color Orange, Includes 13 ft Tape, Meter Mounting Hole to Fit any Size Cone, Series Tensacone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Circuit Breaker Lockout, Universal, PK3 (7110)
- MCR SAFETY Chemical/Impact Resistant Gloves, XL, PR (N2659HVLXL)
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (886-21-STD-NO-RAX-C)
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W (305PA-BK)
- Tensabarrier Crowd Control