Shop All Crowd Control Post & Ropes
Tensabarrier
Tensacone Topper, Yellow, Belt Yellow/Blk
Mfr # TC114-35-MAX-NO-D4X-C
Zoro # G6042827
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 156 in
- Material Plastic
- For Use With Standard Traffic Cones
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # TC114-35-MAX-NO-D4X-C
- Zoro # G6042827
- UPC # 094705590423
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 156 in |
Overall Height | 9 in |
Overall Width | 3 in |
Belt Height | 9 in |
Outside Diameter | 1/4 ft |
Maximum Belt Length | 11 7/8 ft |
Details
Item | Retractable Barrier Tape |
Belt Color | Yellow/Black Chevron |
Color | Yellow |
Material | Plastic |
For Use With | Standard Traffic Cones |
Weight | 3 lb |
Belt Material | Plastic |
Belt Housing Color | Yellow |
For Use With Product Type | Traffic Cones |
Belt End Connection Type | Standard Receiver |
Housing Material | Plastic |
Description
Retractable Barrier Tape, Product Type Barrier Tape, Belt Color Black/Yellow, Belt End Connection Type Standard Receiver, Maximum Belt Length 11 7/8 ft, Belt Height 9 in, For Use With Product Type Traffic Cones, Housing Material Plastic, Belt Material Plastic, Legend Blank, Outside Diameter 1/4 ft, Overall Height 3/4 ft, Weight 0.88 lb, Belt Housing Color Yellow, Series Tensacone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Large Nylon Cooling Vest, Khaki (6529-KHAKIL)
- LITHONIA LIGHTING Lithonia Lighting® LED Exit Sign Combo Unit W/ Remote Capacity & Square Lamp Heads, White (ECRG-HO-SQ-M6)
- PYRAMEX Slip On Side Shield, Clear (SS100)
- PIP Ambi-dex 64-V2000, Disposable Gloves, 4.00 mil Palm, Vinyl, Powder-Free, XL, 100 PK, White (64-V2000PF/XL)
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow (897-15-S-21-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (889T2B-33-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, Satin Chrome (890U-1S-1S-1S-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Red Plastic Chain (50005-300)
- Tensabarrier Crowd Control Post & Ropes