Shop All Crowd Control Post & Ropes
Tensabarrier
Tensacone Topper, Orange, Belt Yellow/Blk
Mfr # TC114-30-MAX-NO-D4X-C
Zoro # G7423796
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 156 in
- For Use With Standard Traffic Cones
- Weight 0.88 lb
- Material Plastic
- Overall Height 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # TC114-30-MAX-NO-D4X-C
- Zoro # G7423796
- UPC # 094705652435
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 156 in |
Overall Height | 3/4 ft |
Overall Width | 3 in |
Maximum Belt Length | 11 7/8 ft |
Belt Height | 9 in |
Outside Diameter | 1/4 ft |
Details
Item | Retractable Barrier Tape |
Belt Color | Black/Yellow |
Color | Orange |
For Use With | Standard Traffic Cones |
Weight | 0.88 lb |
Material | Plastic |
Belt Material | Plastic |
Series | Tensacone |
Belt Housing Color | Orange |
Belt End Connection Type | Standard Receiver |
Housing Material | Plastic |
For Use With Product Type | Traffic Cones |
Legend | Blank |
Description
Retractable Barrier Tape, Product Type Barrier Tape, Belt Color Black/Yellow, Belt End Connection Type Standard Receiver, Maximum Belt Length 11 7/8 ft, Belt Height 9 in, For Use With Product Type Traffic Cones, Housing Material Plastic, Belt Material Plastic, Legend Blank, Outside Diameter 1/4 ft, Overall Height 3/4 ft, Weight 0.88 lb, Belt Housing Color Orange, Series Tensacone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 13W, PR (RK6465)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM600R)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size M, 12PK (GL2006KM)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Tensacone Topper, Green, Belt Green/White (TC114-28-MAX-NO-D2X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- Tensabarrier Crowd Control Post & Ropes