Shop All Crowd Control Post & Ropes
Tensabarrier
Tensacone Topper, Green, Belt Green/White
Mfr # TC114-28-MAX-NO-D2X-C
Zoro # G6236255
original price:
$81.51
27% off
$59.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 156 in
- Material Plastic
- Weight 0.88 lb
- For Use With Standard Traffic Cones
- Overall Height 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # TC114-28-MAX-NO-D2X-C
- Zoro # G6236255
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 156 in |
Overall Height | 3/4 ft |
Overall Width | 3 in |
Maximum Belt Length | 11 7/8 ft |
Belt Height | 9 in |
Outside Diameter | 1/4 ft |
Details
Item | Retractable Barrier Tape |
Belt Color | Green/White |
Color | Green |
Material | Plastic |
Weight | 0.88 lb |
For Use With | Standard Traffic Cones |
Series | Tensacone |
Belt Material | Plastic |
Legend | Blank |
For Use With Product Type | Traffic Cones |
Housing Material | Plastic |
Belt Housing Color | Green |
Belt End Connection Type | Standard Receiver |
Description
Retractable Barrier Tape, Product Type Barrier Tape, Belt Color Green/White, Belt End Connection Type Standard Receiver, Maximum Belt Length 11 7/8 ft, Belt Height 9 in, For Use With Product Type Traffic Cones, Housing Material Plastic, Belt Material Plastic, Legend Blank, Outside Diameter 1/4 ft, Overall Height 3/4 ft, Weight 0.88 lb, Belt Housing Color Green, Series Tensacone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, No Text, 669-C/48-EMO-RS (669-C/48-EMO-RS)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- OBERON TCG12™ Series Arc Flash Face Shield & Canadian Hard Cap (21AGR12-CC+500)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5125)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (886-33-STD-NO-B9X-C)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- QUEUE SOLUTIONS QueuePro 250, Black, 11' Black Belt (PRO250B-BK110)
- Tensabarrier Crowd Control Post & Ropes