Shop All Crowd Control Post & Ropes
Tensabarrier
Tensacone Topper, Blue, Belt Yellow/Black
Mfr # TC114-23-MAX-NO-D4X-C
Zoro # G6236203
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 156 in
- For Use With Standard Traffic Cones
- Weight 0.88 lb
- Material Plastic
- Overall Height 3/4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # TC114-23-MAX-NO-D4X-C
- Zoro # G6236203
- UPC # 190973457250
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 156 in |
Overall Height | 3/4 ft |
Overall Width | 3 in |
Belt Height | 9 in |
Maximum Belt Length | 11 7/8 ft |
Outside Diameter | 1/4 ft |
Details
Item | Retractable Barrier Tape |
Belt Color | Black/Yellow |
Color | Blue |
For Use With | Standard Traffic Cones |
Weight | 0.88 lb |
Material | Plastic |
Belt Material | Plastic |
Legend | Blank |
Series | Tensacone |
Belt Housing Color | Blue |
Belt End Connection Type | Standard Receiver |
Housing Material | Plastic |
For Use With Product Type | Traffic Cones |
Description
Retractable Barrier Tape, Product Type Barrier Tape, Belt Color Black/Yellow, Belt End Connection Type Standard Receiver, Maximum Belt Length 11 7/8 ft, Belt Height 9 in, For Use With Product Type Traffic Cones, Housing Material Plastic, Belt Material Plastic, Legend Blank, Outside Diameter 1/4 ft, Overall Height 3/4 ft, Weight 0.88 lb, Belt Housing Color Blue, Series Tensacone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Canvas Hot Mill Glove, 32 Oz, PK12 (94-932G)
- CONDOR Hairnet, Nylon, 18 In, Blue, PK1000 (23KX29)
- ZORO SELECT KN95 Face Mask, White, 20-Count, 50PK (KN95WCASE)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- TENSABARRIER Tensacone Topper, Green, Belt Green/White (TC114-28-MAX-NO-D2X-C)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- VISIONTRON Flat Top Rope Post, Black Aluminum (ST601S-BA)
- Tensabarrier Crowd Control