Shop All Crowd Control Accessories
Tensabarrier
STOCK SIGN PLEASE ENTER GREEN
Mfr # S01-P GREEN
Zoro # G7298207
original price:
$27.61
4% off
new price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Please Enter
- Color Green
- Height 11 in
- Material Acrylic
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S01-P GREEN
- Zoro # G7298207
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | Please Enter |
Color | Green |
Material | Acrylic |
ADA Compliance | No |
Legend | Please Enter |
Description
Acrylic Sign, Legend Please Enter, Color Green, Material Acrylic, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Pigskin, L, PR (3405L)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard: Adjustable Ring (FS455)
- ALLEGRO INDUSTRIES Dc Cable Extension, 987288 (9872-88)
- HAWS Universal Sign-Shower (9020)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- Tensabarrier Crowd Control