Shop All Crowd Control Accessories
Tensabarrier
STOCK SIGN PLEASE ENTER BLUE
Mfr # S01-P BLUE
Zoro # G7398237
original price:
$28.07
4% off
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Please Enter
- Color Blue
- Height 11 in
- Material Acrylic
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S01-P BLUE
- Zoro # G7398237
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | Please Enter |
Color | Blue |
Material | Acrylic |
ADA Compliance | No |
Legend | Please Enter |
Description
Acrylic Sign, Legend Please Enter, Color Blue, Material Acrylic, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L (GJO55351)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR3-G2)
- MUTUAL INDUSTRIES 18X18X27" Cloth Signal Green Warning Flags, 10C (14966-39-27)
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White (FC-N-XL)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- Tensabarrier Crowd Control Accessories