Shop All Crowd Control Accessories
Tensabarrier
STOCK SIGN PLEASE ENTER BL
Mfr # S01-P BLACK
Zoro # G7388227
original price:
$27.35
12% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Message Please Enter
- Color Black
- Height 11 in
- Material Acrylic
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # S01-P BLACK
- Zoro # G7388227
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 11 in |
Overall Length | 11 in |
Details
Item | Acrylic Sign |
Sign Message | Please Enter |
Color | Black |
Material | Acrylic |
ADA Compliance | No |
Legend | Please Enter |
Description
Acrylic Sign, Legend Please Enter, Color Black, Material Acrylic, Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (5010M)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YN98)
- SYSTEM SENSOR Smoke Detector (2151)
- NMC In Case Of Fire Do Not Use Elevators Sign (S31R)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- Tensabarrier Crowd Control Accessories