Shop All Crowd Control Post & Ropes
Tensabarrier
Spike Post, Yellow Post, 43" H
Mfr # 884-35-MAX-S2X-C
Zoro # G1154769
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Stake
- Base Material Metal Alloy
- Belt Length 13 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 884-35-MAX-S2X-C
- Zoro # G1154769
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 13 ft |
Post Height | 43 in |
Belt Width | 2 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 36 in |
Height Adjustability | Fixed Height |
Details
Item | Barrier Post with Belt |
Base Type | Stake |
Base Material | Metal Alloy |
Post Material | Plastic |
Belt Color | Red |
Color | Yellow |
Belt Message | None |
Finish | Unfinished |
Post Finish | Powder Coated |
Base Finish | Unfinished |
Indoor / Outdoor | Outdoor |
Number of Belts | 1 |
ADA Compliance | No |
Legend | No Legend |
Post Color | Yellow |
Indoor/Outdoor Usage | Outdoor |
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Red, Post Color Yellow, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 72" (272)
- SIGNMISSION PASTRAMI SANDWICH DECAL sticker Yiddish food restaurant butcher shop, D-12 Pastrami Sandwich (D-12 Pastrami Sandwich)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9-1/2, M, Black, PR (520-9.5M)
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- Tensabarrier Crowd Control Post & Ropes