Shop All Crowd Control Post & Ropes
Tensabarrier
Spike Post, White Post, 43" H
Mfr # 884-32-MAX-S1X-C
Zoro # G1164821
original price:
$225.51
6% off
new price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Stake
- Base Material Metal Alloy
- Belt Length 13 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 884-32-MAX-S1X-C
- Zoro # G1164821
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 13 ft |
Post Height | 43 in |
Belt Width | 2 in |
Maximum Overall Height | 36 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Details
Item | Barrier Post with Belt |
Base Type | Stake |
Base Material | Metal Alloy |
Post Material | Plastic |
Belt Color | Blue |
Color | White |
Belt Message | None |
ADA Compliance | No |
Post Finish | Powder Coated |
Finish | Unfinished |
Number of Belts | 1 |
Indoor / Outdoor | Outdoor |
Base Finish | Unfinished |
Legend | No Legend |
Post Color | White |
Resistance Properties | Wear Resistant |
Indoor/Outdoor Usage | Outdoor |
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Blue, Post Color White, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Resistance Properties Wear Resistant, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 12in dia x 60inL (9706-OS)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (20746)
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1.5-2-10)
- TENSABARRIER Barrier Post with Belt, Satin Chrome (890U-1S-1S-1S-STD-NO-YAX-C)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- TENSABARRIER Slimline Post, Blue, Gray Hammer Tone (890B-33-33-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. V Polished Brass Steel (HDSF-8511-V-PB-PR)
- Tensabarrier Crowd Control