Shop All Crowd Control Post & Ropes
Tensabarrier
Spike Post, Red Post, 43" H
Mfr # 884-21-MAX-L5X-C
Zoro # G1163823
original price:
$237.74
12% off
new price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Stake
- Base Material Metal Alloy
- Belt Length 13 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 884-21-MAX-L5X-C
- Zoro # G1163823
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 13 ft |
Post Height | 43 in |
Belt Width | 2 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 36 in |
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Post Color Red, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Resistance Properties Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACEQUIP SINGLE LAYER RACING DRIVER FIRE SUIT PANTS; SFI 3.2A/ 1 ; BLACK 3X-LAR (112008)
- 3M DBI-SALA Advanced Center Mount Sleeve Davit Base (8512831)
- 3M Organic Vapor Monitor 3500 Plus (3500+)
- NOTRAX Black Slotted Antifatigue Mat 24 In W x 60 Ft L, 3/8 In (755R0024BL)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Barrier Post with Belt, 13 ft. L (SA1-4PK-MAX-NO-D4X-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- QUEUEWAY Barrier Rope, Velour, 6 ft L (QWAYROPE-33-6-1P)
- Tensabarrier Crowd Control Post & Ropes