Shop All Crowd Control Post & Ropes
Tensabarrier
Spike Post, Red Post, 43" H
Mfr # 884-21-MAX-D1X-C
Zoro # G1219677
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Stake
- Base Material Metal Alloy
- Belt Length 13 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tensabarrier
- MFR # 884-21-MAX-D1X-C
- Zoro # G1219677
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 13 ft |
Post Height | 43 in |
Belt Width | 2 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 36 in |
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern Chevron, Post Color Red, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Resistance Properties Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Poly Coated Nylon Gloves Large (PIP-33-B125/L)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-8)
- MSA SAFETY Power Supply Cord, 48 In L (10087913)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (2YEN5)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (886-35-STD-NO-YAX-C)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Barrier Post with Belt, Black (886-33-MAX-NO-B9X-C)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- Tensabarrier Crowd Control