Shop All Crowd Control Post & Ropes
Tensabarrier
Spike Post, Black Post, 43" H
Mfr # 884-33-STD-D3X-C
Zoro # G1151521
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Stake
- Base Material Metal Alloy
- Belt Length 7 1/2 ft
- Post Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 884-33-STD-D3X-C
- Zoro # G1151521
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 43 in |
Belt Width | 2 in |
Maximum Overall Height | 36 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Details
Item | Barrier Post with Belt |
Base Type | Stake |
Base Material | Metal Alloy |
Post Material | Plastic |
Belt Color | Red |
Color | Black |
Belt Message | None |
Number of Belts | 1 |
Base Finish | Unfinished |
Post Finish | Black |
ADA Compliance | No |
Finish | Unfinished |
Indoor / Outdoor | Outdoor |
Legend | No Legend |
Post Color | Black |
Belt Pattern | Chevron |
Indoor/Outdoor Usage | Outdoor |
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Red, Belt Pattern Chevron, Post Color Black, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Black, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Knee Pad, S/M, Pull-On, Black, PR (18550)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-KSC-L)
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style, White (60100)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size L (30-9-473TFL)
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow (897-15-S-21-NO-YAX-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (890B-33-33-33-STD-NO-YAX-C)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-Y5X-A)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003)
- Tensabarrier Crowd Control Post & Ropes