Shop All Crowd Control Post & Ropes
Tensabarrier
Spike Post, Black Post, 43" H
Mfr # 884-33-STD-B9X-C
Zoro # G1151862
original price:
$195.51
11% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Stake
- Base Material Metal Alloy
- Post Material Plastic
- Belt Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 884-33-STD-B9X-C
- Zoro # G1151862
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 43 in |
Belt Width | 2 in |
Maximum Overall Height | 36 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Details
Item | Barrier Post with Belt |
Base Type | Stake |
Base Material | Metal Alloy |
Post Material | Plastic |
Belt Color | Black |
Color | Black |
Belt Message | None |
Post Finish | Black |
Number of Belts | 1 |
ADA Compliance | No |
Indoor / Outdoor | Outdoor |
Base Finish | Unfinished |
Finish | Unfinished |
Legend | No Legend |
Post Color | Black |
Belt Pattern | No Pattern |
Indoor/Outdoor Usage | Outdoor |
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Black, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Black, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Driver, L, PR (34111L)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PB)
- KLEIN TOOLS Hard Hat Top Pad Replacement, Premium KARBN™ (KHHTOPPAD2)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1129-RD_10X7 (U5-1129-RD_10X7)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (886-21-STD-NO-RAX-C)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- TENSABARRIER Barrier Post with Belt, Black (886-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post, PVC Post, Yellow Finish (875-35-MAX-NO-YAX-C)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Red Plastic Chain (50005-100)
- Tensabarrier Crowd Control Post & Ropes