Shop All Crowd Control Post & Ropes
Tensabarrier
Spike Post, Black Post, 43" H
Mfr # 884-33-STD-B5X-C
Zoro # G1151871
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Stake
- Base Material Metal Alloy
- Post Material Plastic
- Belt Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 884-33-STD-B5X-C
- Zoro # G1151871
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 7 1/2 ft |
Post Height | 43 in |
Belt Width | 2 in |
Maximum Overall Height | 36 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 2 yr |
Details
Item | Barrier Post with Belt |
Base Type | Stake |
Base Material | Metal Alloy |
Post Material | Plastic |
Belt Color | Gray |
Color | Black |
Belt Message | None |
Post Finish | Black |
Base Finish | Unfinished |
Number of Belts | 1 |
Indoor / Outdoor | Outdoor |
Finish | Unfinished |
ADA Compliance | No |
Legend | No Legend |
Post Color | Black |
Belt Pattern | No Pattern |
Indoor/Outdoor Usage | Outdoor |
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Gray, Belt Pattern No Pattern, Post Color Black, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Black, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- PRESCO Presco Polka Dot Flagging Tape (PDWR-373)
- 5.11 Operator Belt, Coyote, Size 40 to 42 (59405)
- MCR SAFETY NitriShield, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (6001XS)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Adapta-Rail, Horizontal Tubing, Stainless (TUBE-920XX-3S-06/0)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- TENSABARRIER Barrier Post w/ Belt, Wheeled, 7-1/2 ft. L (RB1-89-1P-STD-NO-G6X-C)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-MA-100-BX)
- Tensabarrier Crowd Control Post & Ropes