Shop All Crowd Control Accessories
Tensabarrier
Socket and Cap, Satin Stainless
Mfr # 4213S-S
Zoro # G6469416
original price:
$80.38
22% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Stainless
- For Use With Removable Posts
- Finish Satin
- Height 4 1/2 in
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 4213S-S
- Zoro # G6469416
- Country of Origin China
- Category Crowd Control Accessories
Dimensions
Height | 4 1/2 in |
Length | 5 1/4 in |
Overall Height | 4 1/2 in |
Overall Length | 5 3/10 in |
Details
Item | Socket and Cap |
Color | Satin Stainless |
For Use With | Removable Posts |
Finish | Satin |
Type | Vertical |
ADA Compliance | No |
Product Type | Vertical |
Description
Socket and Cap, Overall Height 4 1/2 in, Overall Length 5 3/10 in, Bar Diameter Not Applicable, Base Diameter Not Applicable, Number of Lines Not Applicable, Product Type Vertical, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-3X)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L212Y/M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-518)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- VESTIL Galvanized Construction Barrier, Connectors (HRAIL- CON)
- Tensabarrier Crowd Control Accessories