Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Yellow, 1 Belt, Steel
Mfr # 890U-1P-1P-1P-MAX-NO-R7X-C
Zoro # G0491736
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-1P-1P-1P-MAX-NO-R7X-C
- Zoro # G0491736
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Maximum Overall Height | 38 in |
Manufacturer Warranty Length | 2 yr |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Maroon, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Polished Chrome, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Chrome, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1010S)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS566, FS8125 (FS139-DL-L/XL)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- TENSABARRIER Wall Mount Receiver, Black (898CLIP)
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow (897-15-S-21-NO-YAX-C)
- TENSABARRIER Barrier Post w/ Belt, 7-1/2 ft. L, Yellow (875-33-STD-NO-Y5X-C)
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk (TC114-35-MAX-NO-D4X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1P-1P-1P-STD-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, PVC, Yellow (875-35-STD-NO-YAX-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L (886-35-STD-NO-D4X-C)
- Tensabarrier Crowd Control