Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Steel, 38in.Post Height
Mfr # 890U-3P-3P-3P-MAX-NO-YEX-C
Zoro # G0491760
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Basic
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-3P-3P-3P-MAX-NO-YEX-C
- Zoro # G0491760
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Out of Service, Legend Color Black, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Polished Stainless Steel, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Stainless Steel, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman 5988522 Metal Silver Labeling & ID Key Ring - Pack of 50 (5988522)
- BRADY Pipe Marker, High Pressure Air, 1 In.H (20437)
- ZORO SELECT 2-Piece Rainsuit with Hood, Jacket/Bib Overall, Class 3, Type R, Hi-Vis Yellow/Green, Size L/XL (9665 L-XL)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- TENSABARRIER Barrier Post, PVC Post, Red Finish (897-15-S-21-NO-RAX-C)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (889B-33-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red (890B-33-33-33-STD-NO-R5X-C)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- TENSABARRIER Barrier Post with Belt, Black No Scuff (889T2B-33-33-STD-NO-YEX-C)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Blue (51006-P)
- Tensabarrier Crowd Control