Shop All Crowd Control Post & Ropes
Tensabarrier
Slimline Post, Satin Chrome, Green
Mfr # 890U-3S-3S-3S-MAX-NO-G6X-C
Zoro # G0491779
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Standard
- Base Material Cast Iron
- Belt Length 13 ft
- Post Material Metal Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tensabarrier
- MFR # 890U-3S-3S-3S-MAX-NO-G6X-C
- Zoro # G0491779
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Belt Length | 13 ft |
Post Height | 38 in |
Belt Width | 2 in |
Base Diameter | 14 in |
Manufacturer Warranty Length | 2 yr |
Maximum Overall Height | 38 in |
Height Adjustability | Fixed Height |
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Green, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Satin Stainless Steel, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Satin Stainless Steel, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Vertical Die Cut Fire Extinguisher Letters, Red (LDCVRFE)
- MAGID DROC GPD590 HPPE Blend PU Palm Coated Gloves ShrinkWrapped for Vending Use (SWGPD590-10)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Floor Mat - 5/8 in x 2 ft x 3 ft Rubber Floor Mat - Black Borders (03-184)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-C-33-NO-R5X-A)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- TENSABARRIER Receiver Post, 38 In H, Yellow (886-35-RCV)
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black (MARINEPOST-33-MAX-NO-B9X-C)
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Black (890U-1S-1S-1S-STD-NO-B9X-C)
- US WEIGHT Black Mount, 13 ft, Caution Belt (U2501CAU)
- Tensabarrier Crowd Control